Abbotsford

ABB 7343 Connector 45° liquidtight condt steel PG21 1/2in

Price $59.8597 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7343
Documents Documents

Description

PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 45° Trade Size 1/2 in
Material Nylon For Use With Nylon Insulated 45D Angle Fittings
Standards UL E23018, CSA Certified Application Nylon Insulated 45D Angle Fittings
UPC 786210073439

Packages

50 - UNIT - (50)