Abbotsford
TAB7344TB

ABB 7344-TB Liquidtight Connector Insulated, Dust-Tight

Price $76.7725 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7344-TB
Documents Documents

Description

PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Insulated, Dust-Tight Trade Size 3/4 in
Material Steel Color/Finish Galvanized
Standards UL E23018, CSA Certified Application Nylon Insulated 45D Angle Fittings
UPC 786210073446

Packages

25 - UNIT - (25)