ABB 7346 Connector 45° liquidtight condt stl PG36 1-1/4in
Description
PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 45° | Trade Size | 1-1/4 in |
| Material | Nylon | For Use With | Nylon Insulated 45D Angle Fittings |
| Standards | UL E23018, CSA Certified | Application | Nylon Insulated 45D Angle Fittings |
| UPC | 786210073460 |
Packages
| 1 - UNIT - 1 |