Abbotsford
TAB7348TB

ABB 7348-TB Connector 45° liquidtight conduit steel PG48 2in

Price $373.1118 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7348-TB
Documents Documents

Description

PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 45° Trade Size 2 in
Material Nylon For Use With Nylon Insulated 45D Angle Fittings
Standards UL E23018, CSA Certified Application Nylon Insulated 45D Angle Fittings
UPC 786210073484

Packages

1 - UNIT - 1