Abbotsford

ABB ELECTRIFICATION CANADA INC 7353 Connector 90° liquidtight condt steel PG16 1/2in

Price $52.6964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:7353
Documents Documents

Description

PG metric thread liquidtight flexible 90° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 90° Trade Size 1/2 in
Material Nylon For Use With Nylon Insulated 90D Angle Fittings
Standards CSA Certified, UL E23018 Application Nylon Insulated 90D Angle Fittings
UPC 786210073538

Packages

1 - UNIT - 1