Abbotsford

ABB 7355 Liquidtight Connector 90°, Insulated, Dust-Tight

Price $139.4038 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7355
Documents Documents

Description

PG metric thread liquidtight flexible 90° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90°, Insulated, Dust-Tight Trade Size 1 in
Connection PG29 Material Steel
Color/Finish Galvanized Standards UL E23018, CSA Certified
Application Nylon Insulated 90D Angle Fittings UPC 786210073552

Packages

1 - UNIT - 1