Description
PG metric thread liquidtight flexible 90° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 2 in |
| Material | Nylon | For Use With | Nylon Insulated 90D Angle Fittings |
| Standards | UL E23018, CSA Certified | Application | Nylon Insulated 90D Angle Fittings |
| UPC | 786210073583 |
Packages
| 1 - UNIT - 1 |