Abbotsford

ABB 7361 PG11 Liquidtight Connector Straight

Price $31.8853 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7361
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 3/8 in
Length 40 mm Connection Male Threaded
Thread Length 14 mm Material Steel
Color/Finish Galvanized, Chromium Plated Throat Type Insulated
Thread Size PG11 Thread Type PG Metric
Degree of Protection IP67 Standards UL E23018, CSA Certified
Application Provides a Positive Seal Against Oil, Liquids, Moisture and Dust UPC 786210073613

Packages

1 - UNIT - 1