Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | Straight | Trade Size | 3/8 in |
| Length | 40 mm | Connection | Male Threaded |
| Thread Length | 14 mm | Material | Steel |
| Color/Finish | Chromium Plated | Throat Type | Insulated |
| Thread Size | PG13.5 | Degree of Protection | IP67 |
| Standards | UL E23018, CSA Certified | Application | Nylon Insulated Straight Fittings |
| UPC | 786210073620 |
Packages
| 1 - UNIT - 1 |