Abbotsford
TAB7366

ABB 7366 Liquidtight Connector Straight, Dust-Tight

Price $100.1242 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7366
Documents Documents

Description

PG metric thread liquidtight flexible straight metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight, Dust-Tight Trade Size 1-1/4 in
Connection PG36 Material Steel
Color/Finish Galvanized Standards UL E23018, CSA Certified
Application Nylon Insulated Straight Fittings UPC 786210073668

Packages

1 - UNIT - 1