ABB 7367 Connector str liquidtight condt stl PG42 1-1/2in
Description
PG metric thread liquidtight flexible straight metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Conduit Connector |
| Type | Flexible, Straight | Trade Size | 1-1/2 in |
| Connection | Threaded | Material | Nylon |
| Color/Finish | Galvanized | Standards | UL E23018, CSA 2884 Certified |
| Application | For Nylon Insulated Straight Fittings | UPC | 786210073675 |
Packages
| 10 - UNIT - (10) |