Abbotsford

ABB ELECTRIFICATION CANADA INC 7367 Connector str liquidtight condt stl PG42 1-1/2in

Price $160.8908 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:7367
Documents Documents

Description

PG metric thread liquidtight flexible straight metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name ABB Item Name Liquidtight Conduit Connector
Type Flexible, Straight Trade Size 1-1/2 in
Connection Threaded Material Nylon
Color/Finish Galvanized Standards UL E23018, CSA 2884 Certified
Application For Nylon Insulated Straight Fittings UPC 786210073675

Packages

10 - UNIT - (10)