Abbotsford

ABB 7368 Connector str liquidtight conduit steel PG48 2in

Price $268.0538 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7368
Documents Documents

Description

PG metric thread liquidtight flexible straight metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight Trade Size 2 in
Material Nylon For Use With Nylon Insulated Straight Fittings
Standards UL E23018, CSA Certified Application Nylon Insulated Straight Fittings
UPC 786210073682

Packages

5 - UNIT - (5)