Description
Liguid-tight 90 Degree Fitting, Trade Size 1/2 Inch, M20 Thread, 316 Stainless with Zinc Plated Steel Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Zinc Plated Steel Ground Cone |
| Type | 90° | Trade Size | 1/2 in |
| Material | 316 Stainless Steel | Color/Finish | Metallic |
| Thread Size | M20 | Temperature Rating | -4 to 221 °F |
| Standards | NEMA 3, 3R, 4, 4X, 12, 13, UL E23018, CSA LR-4484, IEC/EN 61386-1, -23 | UPC | 786210185606 |
Packages
| 10 - UNIT - (10) |