Abbotsford
TAB9352SST6

ABB ELECTRIFICATION CANADA INC 9352SST6 SST6 1/2 IN. 90, M20

Price $169.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:9352SST6
Documents Documents

Description

Liguid-tight 90 Degree Fitting, Trade Size 1/2 Inch, M20 Thread, 316 Stainless with Zinc Plated Steel Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Zinc Plated Steel Ground Cone
Type 90° Trade Size 1/2 in
Material 316 Stainless Steel Color/Finish Metallic
Thread Size M20 Temperature Rating -4 to 221 °F
Standards NEMA 3, 3R, 4, 4X, 12, 13, UL E23018, CSA LR-4484, IEC/EN 61386-1, -23 UPC 786210185606

Packages

10 - UNIT - (10)