Description
Liguid-tight Straight Fitting, Trade Size 3/4 Inch, M25 Thread, 316 Stainless with Zinc Plated Steel Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Zinc Plated Steel Ground Cone |
| Type | Straight | Trade Size | 3/4 in |
| Material | 316 Stainless Steel | Color/Finish | Metallic |
| Thread Size | M25 | Temperature Rating | -4 to 221 °F |
| Standards | NEMA 3, 3R, 4, 4X, 12, 13, UL E23018, CSA LR-4484, IEC/EN 61386-1, -23 | UPC | 786210185545 |
Packages
| 1 - UNIT - 1 |