Abbotsford

ABB ELECTRIFICATION CANADA INC 5520 EMT Coupling 1-1/2 in Plug-In Steel EMT Conduit Fittings

Price $93.7899 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5520
Documents Documents

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Item Name EMT Coupling
Connection Size 1-1/2 in Connection Type Plug-In
Material Steel Finish Electro Zinc Plated
Type EMT Conduit Fittings Standards UL E16592, CSA Certified
Application Used to Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210055206

Packages

1 - UNIT - 1