Abbotsford
APPCG902550

EGS CG902550 1/2 IN ALUM L-T CRD&CBL CONN

Price $30.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG902550

Description

90 DEG Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 1/4 - 3/8 IN, Material: Cast Aluminum, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1 An

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight, 90° Trade Size 1/2 in
Conductor Size 1/4 - 3/8 in Connection Threaded Hub
Material Steel Color/Finish Red
Thread Type NPT Includes Diaphragm
Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R Application Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381131711

Packages

25 - UNIT - (25)