Abbotsford
APPCG903750S

EGS CG903750S 1/2 IN STL L-T CRD&CBL CONN

Price $27.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG903750S

Description

90 DEG Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/8 - 1/2 IN, Material: Malleable Iron, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1

Specifications

Brand Name Appleton Type 90°, Straight
Connection Threaded Hub Material Malleable Iron
Standards Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381449021

Packages

1 - UNIT - 1