Abbotsford
APPCG1838S

EGS CG1838S 3/8 IN STL L-T CRD&CBL CONN R

Price $23.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG1838S

Description

Straight Liquidtight Strain Relief Connector, Size: 3/8 IN, Conductor Range: 3/16 - 5/16 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Div

Specifications

Brand Name Appleton Type Straight
Connection Threaded Hub Material Machined Steel
Standards Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381449274

Packages

25 - UNIT - (25)