Abbotsford
APPCG1850

EGS CG-1850 1/2 IN ALUM L-T CRD AND CBL CONN

Price $18.7903 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG-1850

Description

Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/16 - 5/16 IN, Material: Aluminum, Color: Brown Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Division 2

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1/2 in
Conductor Size 3/16 - 5/16 in Connection Threaded
Diameter 23.9 mm Material Aluminum
Color/Finish Brown Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381191104

Packages

25 - UNIT - (25)