Description
Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/4 - 3/8 IN, Material: Aluminum, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Division 2,
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Strain Relief Cord Connector |
| Type | Straight, Color Coded | Trade Size | 3/4 in |
| Conductor Size | 1/4 - 3/8 in | Connection | Threaded Hub |
| Material | Steel | Color/Finish | Yellow, Untreated |
| Thread Size | 3/4 in | Thread Type | NPT |
| Degree of Protection | NEMA 3R | Includes | Diaphragm Seal |
| Standards | Class I, Division 2, Class II, Division 1 and 2, Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
| UPC | 781381191159 |
Packages
| 1 - UNIT - 1 |