Description
Straight Liquidtight Strain Relief Connector, Size: 3/8 IN, Conductor Range: 5/16 - 7/16 IN, Material: Machined Steel, Color: Yellow Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Di
Specifications
| Brand Name | Appleton | Type | Straight |
| Connection | Threaded Hub | Material | Machined Steel |
| Standards | Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
| UPC | 781381449311 |
Packages
| 25 - UNIT - (25) |