Abbotsford
APPCG3775

APPLETON GROUP CANADA LTD CG3775 3/4 IN ALUM L-T CRD&CBL CONN

Price $20.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:CG3775

Description

Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 3/8 - 1/2 IN, Material: Aluminum, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Division 2

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight, 90° Trade Size 3/4 in
Conductor Size 3/8 - 1/2 in Connection Threaded Hub
Material Steel Color/Finish Pink
Thread Type NPT Includes Diaphragm
Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R Application Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381191357

Packages

1 - UNIT - 1