Description
GRIP-TITEĀ® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.
Specifications
| Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
| Item Name | Strain Relief Connector | Type | Straight, Grip-Tite |
| Trade Size | 1/2 in | Conductor Size | 0.375 - 0.5 in |
| Connection | Tapered MNPT | Diameter | 9.52 mm |
| Material | Malleable Iron Body and Gland Nut | Color/Finish | Blue, Galvanic/Electrolytic Zinc Plated |
| Thread Size | 1/2 in | Temperature Rating | 90 °C |
| Includes | Sealing Ring, Locknut | Standards | UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2, NEMA 4 |
| Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways | UPC | 783126506525 |
Packages
| 25 - UNIT - (25) |