Abbotsford
OZGSR50625

EGS SR50625 1/2 IN STR STRAIN RLF CONN

Price $12.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SR50625

Description

OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.5 - 0.625 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,

Specifications

Brand Name O-Z/Gedney Sub Brand Grip-Tite®
Item Name Strain Relief Connector Type Straight, Grip-Tite
Trade Size 1/2 in Conductor Size 1/2 - 5/8 in
Connection Tapered MNPT Material Malleable Iron
Color/Finish Brown/Zinc Plated Temperature Rating 90 °C
Includes Zinc Plated Malleable Iron Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Zinc Plated Steel Locknut Standards UL File Number E11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, NEC Section 501-4(b), 502-4(a) (2), and 503-3(a), UL Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
Application For Securing and Sealing Cords or Cables Entering Enclosures or Raceways UPC 783126506532

Packages

25 - UNIT - (25)