Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.5 - 0.625 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Specifications
| Brand Name | O-Z/Gedney | Item Name | Strain Relief Connector |
| Type | Type SR, Grip-Tite, Straight | Trade Size | 3/4 in |
| Conductor Size | 0.5 - 0.625 in | Connection | Tapered MNPT |
| Material | Steel | Color/Finish | Brown, Galvanic/Electrolytic Zinc Plated |
| Temperature Rating | 90 °C | Includes | Locknut |
| Standards | NEMA 4, UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, Suitable for Use in Hazardous Locations Under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 | Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways |
| UPC | 783126506624 |
Packages
| 25 - UNIT - (25) | 100 - UNIT - 100 |