Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.875 - 1 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body, G
Specifications
| Brand Name | O-Z/Gedney | Sub Brand | Grip-Tite® |
| Item Name | Strain Relief Connector | Type | Straight, Grip-Tite |
| Trade Size | 1 in | Conductor Size | 7/8 - 1 in |
| Connection | Tapered MNPT | Material | Malleable Iron |
| Color/Finish | Gray/Zinc Plated | Temperature Rating | 90 °C |
| Includes | Zinc Plated Malleable Iron Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Zinc Plated Steel Locknut | Standards | UL File Number E11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, NEC Section 501-4(b), 502-4(a) (2), and 503-3(a), UL Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 |
| Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways | UPC | 783126506686 |
Packages
| 25 - UNIT - (25) |