Abbotsford

ABB 2202 1/2 in Strain Relief Connector 45°

Price $39.6575 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2202
Documents Documents
Country of origin:Canada

Description

Strain Relief fitting made of malleable iron with a hub size of 1/2 inch.

Specifications

Brand Name ABB Item Name Strain Relief Connector
Type 45° Trade Size 1/2 in
Conductor Size 0.375 - 0.5 in Thread Length 14.28 mm
Material Malleable Iron Color/Finish Untreated
Thread Size 1/2 in Thread Type NPT
Temperature Rating 105 degrees C Includes Sealing Ring, Lock Nut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293, NEC 501-4(B) Application Suitable for use in Hazardous Locations
UPC 786210022024

Packages

1 - UNIT - 1