Abbotsford
TAB2207TB

ABB 2207-TB Connector strainrelief 45° malleable iron 3/4"hub 0.25-0.375"

Price $53.3779 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2207-TB
Documents Documents
Country of origin:Canada

Description

Strain Relief fitting made of malleable iron. CSA certi¿ed watertight. UL Listed as liquidtight strain relief and outlet bushing.

Specifications

Brand Name ABB Type 45°
Material Malleable Iron Temperature Rating -35 to 105 °C
Standards UL E13938, CSA Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210022079

Packages

1 - UNIT - 1