Abbotsford
TAB2940S

ABB ELECTRIFICATION CANADA INC 2940S Liquidtight Strain Relief Connector Straight

Price $99.6157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2940S

Description

Extended range with superior strain relief. Reduced overall size, fits into tighter spaces. Gland nut designed to restrict cable bending. A liquidtight fitting to secure flexible cord or power cable to a box or enclosure and provide strain relief.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1 in
Conductor Size 0.31 - 0.56 in Length 1-3/4 in
Connection NPT Diameter 1-3/8 in
Thread Length 13/16 in Material Steel
Color/Finish Natural Packaging Quantity 10/Pack, 50/Case
Standards CSA Certified Application For Flexible Cord or Power Cable to a Box or Enclosure and Provide Strain Relief
UPC 786210297453

Packages

1 - UNIT - 1