Description
Rangerâ„¢ Stainless steel liquidtight cord fittings. Superior corrosion resistance in washdown areas and other corrosive environments. Stands up to heat and UV exposure better than non-metallic fittings. Beveled, moisture and oil resistant synthetic rubber bushing system ensures superior compression and sealing of fitting to cord. Bushing marked with cord range for easy identification out of box.
Specifications
| Brand Name | ABB | Sub Brand | Ranger™ |
| Item Name | Liquidtight Strain Relief Connector | Type | Straight |
| Trade Size | 1/4 in | Conductor Size | 0.118 - 0.256 in |
| Length | 1 in | Connection | NPT |
| Diameter | 5/8 in | Thread Length | 1/4 in |
| Material | 304 Stainless Steel | Color/Finish | Metallic |
| Temperature Rating | -4 to 221 °F | Includes | Rubber Bushing |
| Packaging Quantity | 25/Pack, 125/Case | Standards | UL Listed |
| Application | For Food and Beverage and Pharmaceutical Processing | UPC | 786209895851 |
Packages
| 1 - UNIT - 1 |