Abbotsford
TAB2918SST

ABB ELECTRIFICATION CANADA INC 2918SST Ranger™ Liquidtight Strain Relief Connector Straight

Price $60.3941 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2918SST

Description

Rangerâ„¢ Stainless steel liquidtight cord fittings. Superior corrosion resistance in washdown areas and other corrosive environments. Stands up to heat and UV exposure better than non-metallic fittings. Beveled, moisture and oil resistant synthetic rubber bushing system ensures superior compression and sealing of fitting to cord. Bushing marked with cord range for easy identification out of box.

Specifications

Brand Name ABB Sub Brand Ranger™
Item Name Liquidtight Strain Relief Connector Type Straight
Trade Size 1/4 in Conductor Size 0.118 - 0.256 in
Length 1 in Connection NPT
Diameter 5/8 in Thread Length 1/4 in
Material 304 Stainless Steel Color/Finish Metallic
Temperature Rating -4 to 221 °F Includes Rubber Bushing
Packaging Quantity 25/Pack, 125/Case Standards UL Listed
Application For Food and Beverage and Pharmaceutical Processing UPC 786209895851

Packages

1 - UNIT - 1