Description
Rangerâ„¢ Liquidtight strain relief connector made of 304 stainless steel body with rubber bushing. Superior corrosion resistance in washdown areas and other corrosive environments. Stands up to heat and UV exposure better than non-metallic fittings. Bevelled, moisture and oil resistant synthetic rubber bushing system ensures superior compression and sealing of fitting to cord. Bushing marked with cord range for easy identification out of box.
Specifications
| Brand Name | ABB | Sub Brand | Ranger™ |
| Item Name | Liquidtight Strain Relief Connector | Type | Straight |
| Trade Size | 3/8 in | Conductor Size | 0.157 - 0.315 in |
| Length | 1.313 in | Connection | NPT |
| Diameter | 3/4 in | Thread Length | 0.438 in |
| Material | 304 Stainless Steel | Color/Finish | Metallic |
| Temperature Rating | -4 to 221 °F | Includes | Rubber Bushing |
| Packaging Quantity | 25/Pack, 125/Case | Standards | UL Listed |
| Application | For Food and Beverage and Pharmaceutical Processing | UPC | 786209895868 |
Packages
| 1 - UNIT - 1 |