Abbotsford
TAB2932SST

ABB 2932SST Liquidtight Strain Relief Connector Straight

Price $76.6963 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2932SST
Documents Documents

Description

Rangerâ„¢ Stainless steel liquidtight cord fittings. Superior corrosion resistance in wash-down areas and other corrosive environments. Stands up to heat and UV exposure better than non-metallic fittings. Beveled, moisture and oil resistant synthetic rubber bushing system ensures superior compression and sealing of fitting to cord. Bushing marked with cord range for easy identification out of box.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 3/4 in
Conductor Size 1/2 - 3/4 in Length 2.063 in
Connection NPT Diameter 1-1/8 in
Thread Length 0.63 in Material 304 Stainless Steel
Color/Finish Metallic Temperature Rating -20 To 105 °C
Packaging Quantity 10/Pack, 50/Case Standards UL File Number E13938, CSA Certified
Application For Pharmaceutical Processing, Food Processing, Pulp and Paper Mills, Wastewater Treatment, Saltwater Applications, Petrochemical Refining UPC 786209877994

Packages

1 - UNIT - 1