Abbotsford
TABLNISO20G

ABB LN-ISO20-G Lock Nut Ring

Price $0.9048 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LN-ISO20-G

Description

Locknut for used with non-metallic cable glands M20.

Specifications

Brand Name ABB Item Name Lock Nut
Type Ring Trade Size 20 in
Material Nylon Color/Finish Gray
Thread Type Metric For Use With Liquidtight Connector
UPC 786210211770

Packages

25 - UNIT - (25)