Abbotsford
TABLNPG135G

ABB ELECTRIFICATION CANADA INC LN-PG135-G 13.5 Lock Nut Locknut for Liquidtight Connector

Price $1.3892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LN-PG135-G

Description

TBĀ® PG thread locknut constructed from nylon with grey colour.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknut for Liquidtight Connector Trade Size PG13-1/2
Material Nylon Color/Finish Light Gray
Thread Size 13.5 Thread Type PG
For Use With Liquidtight Connector UPC 786210211558

Packages

25 - UNIT - (25)