Description
TBĀ® PG thread locknut constructed from nylon with grey colour.
Specifications
| Brand Name | ABB | Item Name | Lock Nut |
| Type | Locknut for Liquidtight Connector | Trade Size | PG13-1/2 |
| Material | Nylon | Color/Finish | Light Gray |
| Thread Size | 13.5 | Thread Type | PG |
| For Use With | Liquidtight Connector | UPC | 786210211558 |
Packages
| 25 - UNIT - (25) |