Abbotsford
TABLNPG7G

ABB ELECTRIFICATION CANADA INC LN-PG7-G 7 Lock Nut Locknut for Liquidtight Connector

Price $0.7238 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LN-PG7-G

Description

TBĀ® PG thread locknut constructed from nylon with grey colour.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknut for Liquidtight Connector Trade Size PG7
Material Nylon Color/Finish Light Gray
Thread Size 7 Thread Type PG
For Use With Liquidtight Connector UPC 786210211527

Packages

50 - UNIT - (50)