Abbotsford
TABLNPG9G

ABB LN-PG9-G 9 Lock Nut Locknut for Liquidtight Connector

Price $0.9048 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LN-PG9-G

Description

TBĀ® PG thread locknut constructed from nylon with grey colour.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknut for Liquidtight Connector Trade Size PG9
Material Nylon Color/Finish Light Gray
Thread Size 9 Thread Type PG
For Use With Liquidtight Connector UPC 786210211534

Packages

50 - UNIT - (50)