COLUMBIA-MBF 3-1/2 inch x 120 inch Aluminum Rigid Conduit
Description
Columbia-MBF aluminum rigid conduit partners light weight and corrosion resistance to deliver a complete-line of easy to install, limited maintenance conduit whenever specifications call for aluminum.
Specifications
| Brand Name | Columbia-MBF | Item Name | Conduit |
| Type | Rigid, Threaded | Trade Size | 3-1/2 in |
| Length | 120 in | Diameter | 3.57 in ID x 4 in OD |
| Wall Thickness | 0.215 in | Material | 6063 Aluminum Alloy |
| Color | Silver | Finish | Untreated |
| Standards | CSA C22.2 No. 45.2 Certified, ANSI C80.5 | Application | Industrial Environment |
| UPC | 623905545034 |
Packages
| 100 - UNIT - (100) | 200 - UNIT - 200 |