Abbotsford

COLUMBIA MBF INC. 734773 Aluminum Rigid Conduit Threaded, 5 in 10 ft L

Price $50.8446 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:COLUMBIA MBF INC.
Manufacturer #:734773

Description

Columbia-MBF aluminum rigid conduit partners light weight and corrosion resistance to deliver a complete-line of easy to install, limited maintenance conduit whenever specifications call for aluminum.

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit
Type Aluminum Rigid Conduit Trade Size 5 in
Length 10 ft Diameter 5.563 in OD
Wall Thickness 0.245 in Material Aluminum
Color Silver Finish Aluminum
Weight per 100 Foot 479 lb Packaging Quantity 60 ft/Bundle
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905545058

Packages

80 - NES - 80 100 - UNIT - (100)