Abbotsford

COLUMBIA MBF INC. 734775 6" ALUMINUM RIGID CONDUIT

Price $67.7862 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:COLUMBIA MBF INC.
Manufacturer #:734775

Description

Specifications

Brand Name Columbia-MBF Type Aluminum Rigid Conduit
Trade Size 1/2 in Length 2 in
Wall Thickness .104 IN Material Aluminum Alloy
Color Silver Finish Aluminum
Standards CSA C22.2 Number 45.2, ANSI C80.5 UPC 623905545065

Packages

100 - UNIT - (100)