Abbotsford

APPLETON GROUP CANADA LTD BU50 1/2 IN COND BSHG IRON

Price $2.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU50

Description

Conduit Bushing, Size: 1/2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.38 IN Height X 1.03 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With Lock

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 1/2 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381161503

Packages

1 - UNIT - 1