Abbotsford
APPBU50I

APPLETON GROUP CANADA LTD BU50I 1/2 IN COND BSHG IRON INSUL

Price $3.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU50I

Description

Insulated Conduit Bushing, Size: 1/2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.5 IN Height X 1.19 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3,

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 1/2 in Connection Type Threaded
Material Malleable Iron Finish Zinc Electroplated
Type Insulated Temperature Rating 150 °C
For Use With Lock Nut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure Standards CSA C22.2 No. 18.3, 065178 Certified, NEMA FB-1, UL 514B, E14814
Application For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure UPC 781381161558

Packages

1 - UNIT - 1