Abbotsford

APPLETON GROUP CANADA LTD BU75 3/4 IN COND BSHG IRONG

Price $2.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU75

Description

Conduit Bushing, Size: 3/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.44 IN Height X 1-1/4 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With Loc

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 3/4 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381161602

Packages

1 - UNIT - 1