Abbotsford
APPBU75I

EGS BU75I 3/4 IN COND BSHG IRON INSUL

Price $4.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BU75I

Description

Insulated Conduit Bushing, Size: 3/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.56 IN Height X 1.44 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3

Specifications

Brand Name Appleton Group Material Malleable Iron
Finish Electro Zinc Plated Type Insulated Conduit Bushing
Temperature Rating 150 C Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure UPC 781381161657

Packages

1 - UNIT - 1