Abbotsford
APPBU100

APPLETON GROUP CANADA LTD BU100 Bushing threaded iron zinc plated 1in thread

Price $3.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU100

Description

Conduit bushing for rigid metal conduit and IMC made of malleable iron, zinc electroplated with threaded bushing, Insulated, 150 °C temperature rating. It provides a smooth pulling surface and used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 1 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Dimensions 39.6 mm ID
Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure
UPC 781381161701

Packages

1 - UNIT - 1