Abbotsford
APPBU100I

APPLETON GROUP CANADA LTD BU100I Bushing threaded insulated malleable iron 1in

Price $6.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU100I

Description

Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.

Specifications

Brand Name Appleton Group Material Malleable Iron
Finish Zinc Electroplated Type Insulated Conduit Bushing
Temperature Rating 150 C Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure UPC 781381161756

Packages

1 - UNIT - 1