EGS BU125 Bushing threaded iron zinc plated 1-1/4in thread
Description
Conduit threaded bushing made of malleable iron, zinc electroplated. Provides a smooth pulling surface. Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.
Specifications
| Brand Name | Appleton | Item Name | Conduit Bushing |
| Connection Size | 1-1/4 in | Connection Type | Threaded |
| Material | Malleable Iron | Finish | Electro Zinc Plated |
| Type | Conduit Bushing | Standards | UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 |
| Application | For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure | UPC | 781381161800 |
Packages
| 1 - UNIT - 1 |